Motion
TR-800-HIK

3M
TR-800-HIK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #07664337
MFR #TR-800-HIK
Price$3,611.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-800-HIK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #07664337
MFR #TR-800-HIK

Mfr description
TR-800-HIK 00076308942502 KIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,611.57/each

Specifications

Dimensions

  • Weight
    11.69 lb

Details

  • Available Attachments
    Breathing Tube, PAPR Filter, PAPR Filter Cover, Battery Attachment Tool, Battery Charger Kit, Air Flow Indicator, Breathing Tube Cover, Prefilter, Spark Arrestor, Cleaning & Storage Kit
  • Headgear Type
    Helmet
  • Manufacturer Upc Number
    00076308942502
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Versaflo
  • Series/System Compatibility
    TR
  • Standards Met
    NIOSH Approved, UL 60079
  • UPC_NO
    00076308942502
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)