Specifications
Details
- Case Quantity1
- ColorTransparent
- Manufacturer Upc Number00051141567884
- Other Comfort Design FeaturesDirt And Residue, Each Layer Easily Peels Away By Hand As Outer Layer Becomes Clouded With Overspray, Ff-402 And Ff-403, Includes Seven Removable Lens Cover Layers To Help Protect The Facepiece Lens, Limiting Work Stoppages To Change The Lens Cover, Models Ff-401, Outer Layer May Be Peeled Away By Hand While Wearing Respirator, Peeling Away Contaminated Layer Reveals A Clean Layer Underneath, Stacked Lens Cover System Minimizes Prep Time When Multiple Lens Covers Are Required To Perform A Job, System Works With 3M Ultimate Fx Full Reusable Respirators Facepiece, The Perimeter Adhesive On The Lens Cover Seals Firmly To The Lens And Helps Keep Debris Away From Facepiece Lens
- SeriesFF-400
- UPC_NO50051141567889
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)