Overview
Mfr description
14329 3M HI-TACK COMPOSITE SPRAY
- For industrial/occupational use only. Not for consumer sale or use.
- Specifically designed to optimize the ultimate strength of resin-infused composite parts
- Consistent fine mist spray with high adhesive solids content for exceptional coverage
- Available in clear, or in green for better visual control during application
- Meets CARB and OTC VOC requirements
- Ideal for use in a wide variety of composite production materials
- Formulated to have little to no intrusion in the resin infusion process to reduce delamination risk
- Fast tack and high strength, with excellent shear holding power
- Ideally suited to the dry lay up in the resin infusion composite process
Specifications
- Manufacturer Upc Number00076308143299
- UPC_NO00076308143299
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data