Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorGray
- Construction DescriptionCoated Seamless Knit
- Country of OriginVietnam
- Cuff TypeKnitwrist
- DescriptionIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3884X42DP
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA4
- HandPair
- Hand TypePair
- Includes1 Pair
- Knit Gauge13
- Liner MaterialHPPE
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number710HGUB/S
- Manufacturer Upc Number662909557766
- MaterialHPPE
- Material TypeHPPE Blended
- Other Standards MetANSI/ISEA 105, ANSI/ISEA 138, California Proposition 65, EN 388
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity120
- SeriesG-Tek
- Spec Sheet
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388
- TypeSeamless Knit
- UPC_NO662909557766