Motion
MT8102iP

Weintek
MT8102iP

Touch Screen - 10.1 in TFT, Memory Storage: 128 MB, Memory RAM: 128 MB
Mi Item #07664713
MFR #MT8102iP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
MT8102iP

Touch Screen - 10.1 in TFT, Memory Storage: 128 MB, Memory RAM: 128 MB
Mi Item #07664713
MFR #MT8102iP

Mfr description
MT8102IP 10" HMI-NOT UL LISTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions WxHxD
    271 x 213 x 36.4 mm
  • Resolution
    1024 x 600
  • Size
    10.1 in TFT
  • Weight
    1.0 kg

Details

  • Brightness (cd/m2)
    350
  • Certification (CE)
    CE marked
  • Enclosure
    Plastic
  • I/O Port - (Ethernet)
    10/100 Base-T x 1
  • I/O Port - (USB Host)
    USB 2.0 x 1
  • Input Power
    10.5 / 28 V dc
  • Memory RAM
    128 MB
  • Memory Storage
    128 MB
  • Mount
    Panel Mount
  • Operating Temperature
    32 to 122 °F
  • Processor
    ARM RISC 528MHz
  • Protection Structure
    NEMA4 / IP65
  • Relative Humidity
    10% to 90% RH (non-condensing)
  • Software
    EasyBuilder Pro
  • Storage Temperature
    -4 to 140 °F
  • Touch Panel Type
    4-wire Resistive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)