Motion
S050-SPP-SEPE-S70

ALL-FLO PUMP COMPANY
S050-SPP-SEPE-S70

Max-Pass® Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSP Hybrid Ports, 17.0 gpm Max Flow
Mi Item #07664864
MFR #S050-SPP-SEPE-S70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
S050-SPP-SEPE-S70

Max-Pass® Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSP Hybrid Ports, 17.0 gpm Max Flow
Mi Item #07664864
MFR #S050-SPP-SEPE-S70

Mfr description
S050-SPP-SEPE-S70 DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    11 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    EPDM
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1/4 in NPT/BSP Hybrid Ports
  • Diaphragm Material
    Santoprene®
  • Duty Type
    Continuous
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPT
  • Max Pressure
    120 psi
  • Max Solids
    3/8 in Dia.
  • Maximum Flow Rate
    17 gpm
  • O Ring Material
    EPDM
  • Porting
    Suction Right / Discharge Right
  • Suction Lift
    Dry - 20.00 ft, Wet - 30.00 ft
  • Supp Product Iom Eng Link
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    SWE-050-SEXE-P
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)