Motion
WCT-35-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 4.2500 in ID, 8.3750 in OD, 2.0000 in Width
MI ITEM #07664877
MFR #WCT-35-A
Price$3,189.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 4.2500 in ID, 8.3750 in OD, 2.0000 in Width
MI ITEM #07664877
MFR #WCT-35-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,189.45/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    8.3750 in
  • Overall Width  
    2.0000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    369200 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
WCT-35-A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought