Specifications
Dimensions
- Frame Size5010
- Overall Length C Dimension71.42 in
- Service Factor1.15
- Shaft Diameter4.1250 in
- Weight4780 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1790 rpm
- Description Keyword450 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialIron
- Frequency Rating60 Hz
- Full Load Efficiency96.20 %
- Insulation ClassF
- KVA CodeG
- Manufacturer Upc Number781568825693
- Motor Horsepower450 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage460 V
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Standards MetCCSA US
- Starting MethodDirect on Line (DOL)
- Synchronous Rpm1800 rpm
- Thermal ProtectionRTD Only
Overview
Mfr description
EM50454L-4 450HP 3PH 60HZ TEFC 1790RPM