Motion
CN410C
BRM CN410C 4" DIA. COPPER CENTER WHEEL, .010 NYLON, 1/2" ARBOR HOLE, .1.562 TRIM, .500 FACE WIDTH
Mi Item #07665115
MFR #CN410C
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CN410C 4" DIA. COPPER CENTER WHEEL, .010 NYLON, 1/2" ARBOR HOLE, .1.562 TRIM, .500 FACE WIDTH
Mi Item #07665115
MFR #CN410C

Mfr description
CN410C NYLON WHEEL BRUSH (LOTS OF 6 )
  • Brush Research’s copper center wheel brushes are available in 1.500”- 4.000” diameters. These small diameter wheels are easy to control in hand applications and do not push away from the workpiece like larger diameter brushes can. Available in a variety of filaments including carbon steel, stainless steel, nylon, abrasive nylon and Tampico. Ideal for applications where light deburring, edge blending and general surface finishing are necessary. Brushes can be mounted/stacked together in multiples to make a wider face width and are designed to operate at high speeds (MSFS 20,000). Copper center wheel brushes are available with 3/8", 1/2" or 5/8" arbor holes, depending on wheel diameter. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Arbor Hole Size
    .500 in
  • Brush Diameter
    4.000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .0104 in
  • Trim Length
    1.562 in

Details

  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469141040
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)