Motion
730H150
H, 0.5000 in Pitch, 73.0000 in Pitch Length, 1.5000 in Width, 146 Teeth, Polymer Material
MI ITEM #07665171
MFR #730H150
Price$139.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 73.0000 in Pitch Length, 1.5000 in Width, 146 Teeth, Polymer Material
MI ITEM #07665171
MFR #730H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.58/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    73.0000 in

Details

  • Belt Type
    H
  • Material
    Polymer
  • Number Of Teeth  
    146

Overview

Mfr description
730H150 Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text