Motion
GC16XD START UP KIT

GATES RUBBER CO
GC16XD START UP KIT

7482-7313 START-UP KIT
MI ITEM #07665587
MFR #GC16XD START UP KIT
Price$99.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
GC16XD START UP KIT

7482-7313 START-UP KIT
MI ITEM #07665587
MFR #GC16XD START UP KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.10/each

Specifications

Details

  • Accessory Type
    Start Up Kit
  • Additional Details
    Crimping at remote job sites requires a durable yet user-friendly crimper. Weighing only 44 pounds, this crimper can be used anywhere. The Gates Mini Crimper and pump combine the performance and speed of a powered pump with the convenience of a hand pump.
  • Country of Origin
    US
  • Description
    7482-7313 START-UP KIT
  • For Use With
    GC16XD
  • Harmonization Code
    8466.94.8585

Overview

Mfr description
7482-7313 START-UP KIT
  • Kit includes: Digital Caliper 6” (#78241, 7369-0322), Hose Assembly (#78467, 7482-1017), G95311-0606 6MQFFVH-6FP, quick disconnect, G95321-0606 6FQFFVH-6FP, quick disconnect, GC16XD Mini Crimper Crimp Data Card (#428-3467, 81000).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought