Motion
55BNR10ETDUELP4Y

NSK CORP, BEARING DIV
55BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width
MI ITEM #07665645
MFR #55BNR10ETDUELP4Y
Price$2,856.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width
MI ITEM #07665645
MFR #55BNR10ETDUELP4Y

Mfr description
55BNR10ETDUELP4Y DUPLEX SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,856.27/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    36 mm
  • Overall Length
    90 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ABEC 7
  • Weight
    1.918 lbs, 0.87 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176996337
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176996337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)