Motion
3554NHCF

Stuart Rush
3554NHCF

LodeStar® Electric Chain Hoist - LodeStar® Series, 1 ton Capacity, 3 ph, 460 V, 10/32 ft/min Maximum Lift Speed
Mi Item #07665729
MFR #3554NHCF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
3554NHCF

LodeStar® Electric Chain Hoist - LodeStar® Series, 1 ton Capacity, 3 ph, 460 V, 10/32 ft/min Maximum Lift Speed
Mi Item #07665729
MFR #3554NHCF

Mfr description
3554NHCF 1T
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    6-1/16 in
  • Housing Length
    21-1/4 in
  • Housing Width
    8-11/16 in
  • Tool Weight
    131 lb

Details

  • Frequency
    60 Hz
  • Maximum Lift Speed
    10/32 ft/min
  • Motor Phase
    3 ph
  • Series
    LodeStar®
  • Supply Frequency
    60 Hz
  • Supply Voltage
    460 V
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)