Motion
CQ2WA50TF-50DZ-X271

SMC CORP OF AMERICA
CQ2WA50TF-50DZ-X271

CQ2WA50TF-50DZ-X271
Mi Item #07665761
MFR #CQ2WA50TF-50DZ-X271
Price$202.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WA50TF-50DZ-X271

CQ2WA50TF-50DZ-X271
Mi Item #07665761
MFR #CQ2WA50TF-50DZ-X271

Mfr description
CQ2WA50TF-50DZ-X271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)