Motion
MGG50-42-S2404

SMC CORP OF AMERICA
MGG50-42-S2404

Pneumatic Cylinder Mounting Hardware - For use with Mgg Guided Cylinder, 50 mm Bore
Mi Item #07665991
MFR #MGG50-42-S2404
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGG50-42-S2404

Pneumatic Cylinder Mounting Hardware - For use with Mgg Guided Cylinder, 50 mm Bore
Mi Item #07665991
MFR #MGG50-42-S2404

Mfr description
MGG50-42-S2404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Guided Cylinder
  • For Use With
    Mgg Guided Cylinder
  • Hardware Type
    End Bracket
  • Mounting Type
    Flange Style
  • Replacement Part Type
    End Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)