Motion
S811-720
S811-720
Mi Item #07666006
MFR #S811-720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S811-720
Mi Item #07666006
MFR #S811-720

Mfr description
811720 SAFETY HASP 2" X 4-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/2 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)