Motion
132823

DODGE
132823

Bearing Seal - Auxiliary, 2.9375 in Bore, Cast Iron Material, Compatible Bore: 2.9375 in
Mi Item #07666597
MFR #132823
Price$1,276.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132823

Bearing Seal - Auxiliary, 2.9375 in Bore, Cast Iron Material, Compatible Bore: 2.9375 in
Mi Item #07666597
MFR #132823

Mfr description
132823 AUX DUST SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.69/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Seal Type
    Auxiliary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)