Motion
ERF 825

SKF
ERF 825

11.0000 in Bore, Compatible Bore: 11.0000 in , 12.2390 in OD, 1.6250 in Overall Width
Mi Item #07666599
MFR #ERF 825
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ERF 825

11.0000 in Bore, Compatible Bore: 11.0000 in , 12.2390 in OD, 1.6250 in Overall Width
Mi Item #07666599
MFR #ERF 825

Mfr description
ERF 825 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    11.0000 in
  • Compatible Bore Diameter
    11.0000 in
  • Outside Diameter
    12.2390 in
  • Overall Width
    1.6250 in
  • Width
    1.6250 in, 41.27 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)