Motion
19703
3700 Short Black Web Tool Tails - 2lb 6-pack
Mi Item #07666674
MFR #19703
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3700 Short Black Web Tool Tails - 2lb 6-pack
Mi Item #07666674
MFR #19703

Mfr description
3700 WEB TOOL TAILS - 2LB 6-PACK, BLACK,
  • Squids® 3700 Web Tool Tether Attachments (6-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether small hand tools up to 2lbs // 0.9kg and prevent dropped or falling objects from occurring on the job. Built for secure attachment to tools, this anchor attachment is made of heavy-duty nylon webbing and high-tensile strength nylon thread. Both ends feature a reinforced double stitch web catch for a more durable stop. Once the base of the tail is securely taped to the tool or anchor point, the plated D-ring acts as a captive hole for tethering tool lanyards. For best use, tape the loop end of the tool tail with Squids® Self-Adhering Tape. Available in three sizes: short, long and 2X-long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Height
    9.5 in
  • Length
    4 in
  • Size
    Short
  • Weight
    0.18 lb
  • Width
    0.25 in

Details

  • Color
    Black
  • Description
    3700 Short Black Web Tool Tails - 2lb 6-pack
  • Features & Benefits
    Squids® 3700 Web Tool Tether Attachments (6-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether small hand tools up to 2lbs // 0.9kg and prevent dropped or falling objects from occurring on the job. Built for secure attachment to tools, this anchor attachment is made of heavy-duty nylon webbing and high-tensile strength nylon thread. Both ends feature a reinforced double stitch web catch for a more durable stop. Once the base of the tail is securely taped to the tool or anchor point, the plated D-ring acts as a captive hole for tethering tool lanyards. For best use, tape the loop end of the tool tail with Squids® Self-Adhering Tape. Available in three sizes: short, long and 2X-long.
  • Group & Class
    Lanyards
  • Includes
    1-(6-Pack) 3700 Tool Attachments
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)