Overview
Mfr description
GRG-BMQ-832-40-D-140 / GRG8320166.00
Specifications
- Center Distance3.2500 in
- Ratio40:1
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeSolid
- Output Size1.5000 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data