Motion
SM3025S
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 0.98 in Bore, Polypropylene Halves, 25 mm Tube
Mi Item #07667501
MFR #SM3025S
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 0.98 in Bore, Polypropylene Halves, 25 mm Tube
Mi Item #07667501
MFR #SM3025S

Mfr description
SM3025S BETA STANDARD 25MM ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Clamp Bore Size
    0.98 in
  • Pipe Tube Or Hose Size
    25 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)