Motion
SM5035S
Beta Standard Duty Tube Clamp - 1.38 in Bore, Polypropylene Halves, 35 mm Tube
Mi Item #07667503
MFR #SM5035S
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - 1.38 in Bore, Polypropylene Halves, 35 mm Tube
Mi Item #07667503
MFR #SM5035S

Mfr description
SM5035S BETA STANDARD 35MM ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Clamp Bore Size
    1.38 in
  • Pipe Tube Or Hose Size
    35 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)