Motion
S7044S
Beta Standard Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 2-3/4 in Pipe
Mi Item #07667507
MFR #S7044S
Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 2-3/4 in Pipe
Mi Item #07667507
MFR #S7044S

Mfr description
S7044S BETA STANDARD 2-3/4" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.61/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2-3/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)