1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZSI-FOSTER INC
SM5035C
Beta Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 35 mm Tube
MI ITEM #
07667530
MFR #
SM5035C
Price
$2.52
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
ZSI-FOSTER INC SM5035C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSI-FOSTER INC
SM5035C
Beta Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 35 mm Tube
MI ITEM #
07667530
MFR #
SM5035C
Mfr description
SM5035C BETA STANDARD 35MM CUSHION
Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
For systems with less than 1500 PSI operating pressure
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.52
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
1.38 in
Pipe Tube Or Hose Size
35 mm Tube
Details
Bore Internal Surface
Ribbed Bore
Clamp Material
Polypropylene
Clamp Style
Standard Duty Tube Clamp Halves
Clamp Type
Mounting Clamp Halves - Standard Duty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items