Motion
S6028C
Beta Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-3/4 in Tube
MI ITEM #07667531
MFR #S6028C
List Price$5.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-3/4 in Tube
MI ITEM #07667531
MFR #S6028C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.22/each for your price

Overview

Mfr description
S6028C BETA STANDARD 1-3/4" TUBE CUSHION
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1-3/4 in Tube
  • Clamp Bore Size
    1.75 in
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text