Motion
SM5035B
Beta Standard Duty Tube Clamp - Stacking Module, 1.38 in Bore, Polypropylene Halves, 35 mm Tube
MI ITEM #07667564
MFR #SM5035B
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Stacking Module, 1.38 in Bore, Polypropylene Halves, 35 mm Tube
MI ITEM #07667564
MFR #SM5035B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.13/each

Specifications

Dimensions

  • Clamp Bore Size
    1.38 in
  • Pipe Tube Or Hose Size
    35 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Stacking Module

Overview

Mfr description
SM5035B BETA STANDARD 35MM STACKING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought