Motion
SM1008Z
Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
MI ITEM #07667572
MFR #SM1008Z
List Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
MI ITEM #07667572
MFR #SM1008Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.06/each for your price

Overview

Mfr description
SM1008Z BETA STANDARD 8MM STRUT MOUNTED

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Bore Size
    0.31 in
  • Pipe Tube Or Hose Size
    8 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text