Motion
S3016Z
Beta Standard Duty Tube Clamp - 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07667584
MFR #S3016Z
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07667584
MFR #S3016Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.29/each

Specifications

Dimensions

  • Clamp Bore Size
    1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Wesanco® Channel Mounted

Overview

Mfr description
S3016Z BETA STANDARD 1" TUBE STRUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought