Motion
S7038Z
Beta Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
MI ITEM #07667597
MFR #S7038Z
Your Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
MI ITEM #07667597
MFR #S7038Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.75/each(List $22.72)

Overview

Mfr description
S7038Z BETA STANDARD 2" PIPE STRUT

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text