Motion
H3010S
Beta Heavy Duty Tube Clamp - 0.63 in Bore, Polypropylene Halves, 5/8 in Tube
MI ITEM #07667636
MFR #H3010S
Your Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - 0.63 in Bore, Polypropylene Halves, 5/8 in Tube
MI ITEM #07667636
MFR #H3010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.25/each(List $12.94)

Overview

Mfr description
H3010S BETA HEAVY 5/8" TUBE ASSEMBLY

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    0.63 in
  • Pipe Tube Or Hose Size
    5/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought