Motion
H8072S
Beta Heavy Duty Pipe Clamp - Polypropylene Halves, 4 in Pipe
MI ITEM #07667646
MFR #H8072S
List Price$332.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Polypropylene Halves, 4 in Pipe
MI ITEM #07667646
MFR #H8072S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.15/each for your price

Overview

Mfr description
H8072S BETA HEAVY 4" PIPE ASSEMBLY

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text