Motion
H7050B
Beta Heavy Duty Tube Clamp - Stacking Module, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #07667705
MFR #H7050B
List Price$134.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Stacking Module, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #07667705
MFR #H7050B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.02/each for your price

Overview

Mfr description
H7050B BETA HEAVY 3" TUBE STACKING KIT

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    3.00 in
  • Pipe Tube Or Hose Size
    3 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text