Motion
H7057B
Beta Heavy Duty Tube Clamp - Stacking Module, 3.50 in Bore, Polypropylene Halves, 3-1/2 in Tube
Mi Item #07667707
MFR #H7057B
Price$131.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Stacking Module, 3.50 in Bore, Polypropylene Halves, 3-1/2 in Tube
Mi Item #07667707
MFR #H7057B

Mfr description
H7057B BETA HEAVY 3-1/2" TUBE STACKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.39/each

Specifications

Dimensions

  • Clamp Bore Size
    3.50 in
  • Pipe Tube Or Hose Size
    3-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Stacking Module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)