Motion
H4012R
Beta Heavy Duty Tube Clamp - 0.75 in Bore, Polypropylene Halves, 3/4 in Tube
MI ITEM #07667715
MFR #H4012R
Your Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - 0.75 in Bore, Polypropylene Halves, 3/4 in Tube
MI ITEM #07667715
MFR #H4012R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.25/each(List $23.28)

Overview

Mfr description
H4012R BETA HEAVY 3/4" TUBE RAIL MOUNT

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    0.75 in
  • Pipe Tube Or Hose Size
    3/4 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text