Motion
T2011S
Beta Twin Pipe Clamp - Polypropylene Halves, 3/8 in Pipe
Mi Item #07667766
MFR #T2011S
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Pipe Clamp - Polypropylene Halves, 3/8 in Pipe
Mi Item #07667766
MFR #T2011S

Mfr description
T2011S BETA TWIN 3/8" X 3/8" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)