Motion
T1004C
Beta Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Tubes
MI ITEM #07667768
MFR #T1004C
List Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Tubes
MI ITEM #07667768
MFR #T1004C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.76/each for your price

Overview

Mfr description
T1004C BETA TWIN 1/4" X 1/4" TUBE
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1/4 in Tube – 1/4 in Tube
  • Clamp Bore Sizes
    1/4 in – 1/4 in
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text