Overview
Mfr description
T1006C BETA TWIN 3/8" X 3/8" TUBE
- Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
- Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
- For systems with less than 1500 PSI operating pressure
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size3/8 in Tube – 3/8 in Tube
- Clamp Bore Sizes0.38 in – 0.38 in
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data