Motion
T2009C
Beta Twin Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Pipes
MI ITEM #07667771
MFR #T2009C
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Pipes
MI ITEM #07667771
MFR #T2009C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.22/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/4 in Pipe – 1/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Pipe Clamp Halves

Overview

Mfr description
T2009C BETA TWIN 1/4" X 1/4" PIPE
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought