Overview
Mfr description
T2010C BETA TWIN 5/8" X 5/8" TUBE
- Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
- Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
- For systems with less than 1500 PSI operating pressure
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size5/8 in Tube – 5/8 in Tube
- Clamp Bore Sizes0.63 in – 0.63 in
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data