Motion
T3015C
Beta Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 7/8 in Tubes
Mi Item #07667776
MFR #T3015C
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 7/8 in Tubes
Mi Item #07667776
MFR #T3015C

Mfr description
T3015C BETA TWIN 7/8" X 7/8" TUBE
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Clamp Bore Sizes
    0.88 in – 0.88 in
  • Pipe Tube Or Hose Size
    7/8 in Tube – 7/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)