Overview
Mfr description
T5021C BETA TWIN 1" X 1" PIPE CUSHION
- Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
- Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
- For systems with less than 1500 PSI operating pressure
Specifications
- Clamp TypeTwin Pipe Clamp Halves
- Pipe Tube Or Hose Size1 in Pipe – 1 in Pipe
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data