Overview
Mfr description
T5024C BETA TWIN 1-1/2" X 1-1/2" TUBE
- Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
- Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
- For systems with less than 1500 PSI operating pressure
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size1-1/2 in Tube – 1-1/2 in Tube
- Clamp Bore Sizes1.50 in – 1.50 in
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data