Motion
T3016B
Beta Twin Tube Clamp - Stacking Module, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07667793
MFR #T3016B
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - Stacking Module, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07667793
MFR #T3016B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
T3016B BETA TWIN 1" X 1" TUBE STACKING

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Bore Size
    1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, Stacking Bolt and Safety Plate
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text