Motion
T5020B
Beta Twin Tube Clamp - 1.25 in Bore, Polypropylene Halves, 1-1/4 in Tube
MI ITEM #07667796
MFR #T5020B
Your Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - 1.25 in Bore, Polypropylene Halves, 1-1/4 in Tube
MI ITEM #07667796
MFR #T5020B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.48/each(List $12.05)

Overview

Mfr description
T5020B BETA TWIN 1-1/4" X 1-1/4" TUBE

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Bore Size
    1.25 in
  • Pipe Tube Or Hose Size
    1-1/4 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, Stacking Bolt and Safety Plate
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text