Motion
T1006R
Beta Twin Tube Clamp - 0.38 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #07667801
MFR #T1006R
Your Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - 0.38 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #07667801
MFR #T1006R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.41/each(List $5.52)

Overview

Mfr description
T1006R BETA TWIN 3/8" X 3/8" TUBE RAIL

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Bore Size
    0.38 in
  • Pipe Tube Or Hose Size
    3/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text