Motion
T1007R
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1/8 in Pipe
MI ITEM #07667802
MFR #T1007R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1/8 in Pipe
MI ITEM #07667802
MFR #T1007R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T1007R BETA TWIN 1/8" X 1/8" PIPE RAIL

Specifications

  • Clamp Style
    Twin Pipe Clamp
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text