Overview
Mfr description
T2010R BETA TWIN 5/8" X 5/8" TUBE RAIL
Specifications
- Clamp StyleTwin Tube Clamp
- Clamp Bore Size0.63 in
- Pipe Tube Or Hose Size5/8 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeC-Rail Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data