Motion
S3010H-C
Beta Smoothie Standard Duty Clamp Halves - Polypropylene, Smooth Bore, Supports 5/8 in Hose
MI ITEM #07667820
MFR #S3010H-C
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Standard Duty Clamp Halves - Polypropylene, Smooth Bore, Supports 5/8 in Hose
MI ITEM #07667820
MFR #S3010H-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
S3010H-C BETA SMOOTHIE 5/8" HOSE CUSHION
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure

Specifications

  • Clamp Style
    Standard Duty Clamp Halves
  • Pipe Tube Or Hose Size
    5/8 in Hose
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Hose Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought