Motion
S2006H-B
Beta Smoothie Hose Clamp - Stacking Module, Polypropylene Halves, 3/8 in Hose
Mi Item #07667822
MFR #S2006H-B
Price$8.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Hose Clamp - Stacking Module, Polypropylene Halves, 3/8 in Hose
Mi Item #07667822
MFR #S2006H-B

Mfr description
S2006H-B BETA SMOOTHIE 3/8" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.49/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/8 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Cushion Halves, Stacking Bolt and Safety Plate
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Hose Clamp
  • Clamp Type
    Hose Clamp - Standard
  • Mounting Type
    Stacking Module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)