Motion
S2004H-Z
Beta Smoothie Hose Clamp - Wesanco® Channel Mounted, 0.53 in Bore, Polypropylene Halves, 1/4 in Hose
MI ITEM #07667833
MFR #S2004H-Z
List Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Hose Clamp - Wesanco® Channel Mounted, 0.53 in Bore, Polypropylene Halves, 1/4 in Hose
MI ITEM #07667833
MFR #S2004H-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.76/each for your price

Overview

Mfr description
S2004H-Z BETA SMOOTHIE 1/4" HOSE STRUT

Specifications

  • Clamp Style
    Standard Duty Hose Clamp
  • Clamp Bore Size
    0.53 in
  • Pipe Tube Or Hose Size
    1/4 in Hose
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Hose Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text